KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT

VALUE BRAND| Zoro #: G1466525| Mfr #: 3ATL9

$336.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Size: 1" MxF NPSH Brass
Meets: RMA Class B
Cover Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466525 Mfr #: 3ATL9
Fitting Size: 1" MxF NPSH BrassMeets: RMA Class B
Cover Material: EPDMColor: White
Max. Pressure: 300 psiNozzle Type: -
Outside Dia.: 1.47Coupled Assembly / Bulk: Coupled Assembly
Temp. Range: -40 Degrees to 200 Degrees FItem: Washdown Hose
Length: 50 ft.Inside Dia.: 1"
Tube Material: EPDMReinforcement: Textile
Safety Factor: 4:1Country of Origin (subject to change): United States

Description

Washdown Hose, Assembly, Hose Inside Dia 1 In, Hose Length 50 Ft, 1 In MxF NPSH Brass Fittings, Hose Outside Dia 1.48 In, Color White, Max Pressure 300 PSI, Temp Range -40 to 200 F, Safety Factor 4:1, Tube Material EPDM, Cover Material EPDM, Reinforcement Textile, RMA Class B

Reviews