Washdown Hose, 1/2 In IDx500 Ft

VALUE BRAND| Zoro #: G1018595| Mfr #: 3DVE3

$719.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018595 Mfr #: 3DVE3
Safety Factor: 4:1Nozzle Type: -
Item: Washdown HoseColor: White
Tube Material: EPDMCover Material: EPDM
Reinforcement: TextileMeets: RMA Class B
Coupled Assembly / Bulk: BulkInside Dia.: 1/2"
Max. Pressure: 300 psiTemp. Range: -40 Degrees to 205 Degrees F
Outside Dia.: 1"Length: 500 ft.
Country of Origin (subject to change): United States

Product Description

Washdown Hose, Hose Inside Dia. (In.) 1/2, Hose Length (Ft.) 500, - Fittings, Hose Outside Dia. (In.) 1, Color White, Max. Pressure (PSI) 300, Temp. Range (F) -40 to 205, Safety Factor 4:1, Tube Material EPDM, Cover Material EPDM, Reinforcement Textile, - Nozzle Type, RMA Class B

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.