Washdown Hose, 3/8 In ID x 50 Ft, 3000 PSI

VALUE BRAND| Zoro #: G1767227| Mfr #: 1ZLT8

$294.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767227 Mfr #: 1ZLT8
Safety Factor: 4:1Nozzle Type: -
Item: Food Washdown HoseColor: Yellow
Tube Material: Nitrile Synthetic RubberCover Material: Carbryn Rubber
Reinforcement: Single Wire BraidMeets: RMA Class A
Outside Dia.: 22/32"Length: 50 ft.
Fitting Size: 3/8" (M)NPT x 3/8" (M)NPT SCoupled Assembly / Bulk: Coupled Assembly
Inside Dia.: 3/8"Max. Pressure: 3000 psi
Temp. Range: -20 Degrees to 250 Degrees FCountry of Origin (subject to change): United States

Product Description

Food Washdown Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 50 Ft, 3/8 MNPT x 3/8 MNPT Swivel Fittings, Hose Outside Dia 0.69 In, Color Yellow, Max Pressure 3000 PSI, Temp Range -20 to 250 F, Safety Factor 4:1, Tube Material Nitrile Synthetic Rubber, Cover Material Carbryn Rubber, Reinforcement Single Wire Braid, RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.