Washdown Hose, 3/8 In IDx100 Ft, 3000 PSI

VALUE BRAND| Zoro #: G2455485| Mfr #: 1ZLT9

$603.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455485 Mfr #: 1ZLT9
Safety Factor: 4:1Nozzle Type: -
Item: Food Washdown HoseColor: Yellow
Tube Material: Nitrile Synthetic RubberCover Material: Carbryn Rubber
Reinforcement: Single Wire BraidMeets: RMA Class A
Fitting Size: 3/8" (M)NPT x 3/8" (M)NPT SInside Dia.: 3/8"
Coupled Assembly / Bulk: Coupled AssemblyMax. Pressure: 3000 psi
Temp. Range: -20 Degrees to 250 Degrees FOutside Dia.: 22/32"
Length: 100 ft.Country of Origin (subject to change): United States

Product Description

Food Washdown Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 100 Ft, 3/8 MNPT x 3/8 MNPT Swivel Fittings, Hose Outside Dia 0.69 In, Color Yellow, Max Pressure 3000 PSI, Temp Range -20 to 250 F, Safety Factor 4:1, Tube Material Nitrile Synthetic Rubber, Cover Material Carbryn Rubber, Reinforcement Single Wire Braid, RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.