KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" ID x 50 ft Nitrile Bulk Washdown Hose YL

VALUE BRAND| Zoro #: G0441296| Mfr #: 1DKL8

$371.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Meets: RMA Class A
Cover Material: Antimicrobial Coated Carbryn
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441296 Mfr #: 1DKL8
Meets: RMA Class ACover Material: Antimicrobial Coated Carbryn
Color: YellowMax. Pressure: 300 psi
Nozzle Type: -Outside Dia.: 1-1/2"
Coupled Assembly / Bulk: BulkTemp. Range: -20 Degrees to 200 Degrees F
Item: Washdown HoseLength: 50 ft.
Inside Dia.: 1"Tube Material: Nitrile
Reinforcement: TextileSafety Factor: 4:1
Country of Origin (subject to change): United States

Description

Washdown Hose, Bulk, Hose Inside Dia. (In.) 1, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.) 1-1/2, Color Yellow, Max. Pressure (PSI) 300, Temp. Range (F) -20 to 200, Safety Factor 4:1, Tube Material Nitrile, Cover Material Antimicrobial Coated Carbryn, Reinforcement Textile, - Nozzle Type, RMA Class A

Reviews