KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL

VALUE BRAND| Zoro #: G1583644| Mfr #: 1DKL5

$154.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Meets: RMA Class A
Cover Material: Antimicrobial Coated Carbryn
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583644 Mfr #: 1DKL5
Meets: RMA Class ACover Material: Antimicrobial Coated Carbryn
Color: YellowMax. Pressure: 300 psi
Length: 50 ft.Nozzle Type: -
Outside Dia.: 29/32"Coupled Assembly / Bulk: Bulk
Temp. Range: -20 Degrees to 200 Degrees FItem: Washdown Hose
Inside Dia.: 1/2"Tube Material: Nitrile
Reinforcement: TextileSafety Factor: 4:1
Country of Origin (subject to change): United States

Description

Washdown Hose, Bulk, Hose Inside Dia. (In.) 1/2, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.) 0.90, Color Yellow, Max. Pressure (PSI) 300, Temp. Range (F) -20 to 200, Safety Factor 4:1, Tube Material Nitrile, Cover Material Antimicrobial Coated Carbryn, Reinforcement Textile, - Nozzle Type, RMA Class A

Reviews