Washdown Hose, Bulk, 3/4 ID, 50 Ft, Yellow

VALUE BRAND| Zoro #: G1886114| Mfr #: 1DKL7

$376.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1886114 Mfr #: 1DKL7
Safety Factor: 4:1Nozzle Type: -
Item: Washdown HoseColor: Yellow
Tube Material: NitrileCover Material: Antimicrobial Coated Carbryn
Reinforcement: TextileMeets: RMA Class A
Coupled Assembly / Bulk: BulkInside Dia.: 3/4"
Max. Pressure: 300 psiTemp. Range: -20 Degrees to 200 Degrees F
Outside Dia.: 1-1/4"Length: 50 ft.
Country of Origin (subject to change): United States

Product Description

Washdown Hose, Bulk, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.) 1.25, Color Yellow, Max. Pressure (PSI) 300, Temp. Range (F) -20 to 200, Safety Factor 4:1, Tube Material Nitrile, Cover Material Antimicrobial Coated Carbryn, Reinforcement Textile, - Nozzle Type, RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.