Washdown Hose, Bulk, 5/8 ID, 50 Ft, Yellow

VALUE BRAND| Zoro #: G0772441| Mfr #: 1DKL6

$279.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772441 Mfr #: 1DKL6
Safety Factor: 4:1Nozzle Type: -
Item: Washdown HoseColor: Yellow
Tube Material: NitrileCover Material: Antimicrobial Coated Carbryn
Reinforcement: TextileMeets: RMA Class A
Temp. Range: -20 Degrees to 200 Degrees FOutside Dia.: 1-1/16"
Length: 50 ft.Coupled Assembly / Bulk: Bulk
Inside Dia.: 5/8"Max. Pressure: 300 psi
Country of Origin (subject to change): United States

Product Description

Washdown Hose, Bulk, Hose Inside Dia. (In.) 5/8, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.) 1.06, Color Yellow, Max. Pressure (PSI) 300, Temp. Range (F) -20 to 200, Safety Factor 4:1, Tube Material Nitrile, Cover Material Antimicrobial Coated Carbryn, Reinforcement Textile, - Nozzle Type, RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.