Washdown Hose, Reel, 3/4 In IDx500 Ft

VALUE BRAND| Zoro #: G1276712| Mfr #: 3DVE4

$1,353.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276712 Mfr #: 3DVE4
Safety Factor: 4:1Nozzle Type: -
Item: Washdown HoseColor: White
Tube Material: EPDMCover Material: EPDM
Reinforcement: TextileMeets: RMA Class B
Inside Dia.: 3/4"Coupled Assembly / Bulk: Bulk
Max. Pressure: 300 psiTemp. Range: -40 Degrees to 205 Degrees F
Outside Dia.: 1-5/32"Length: 500 ft.
Country of Origin (subject to change): United States

Product Description

Washdown Hose, Reel, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 500, - Fittings, Hose Outside Dia. (In.) 1.17, Color White, Max. Pressure (PSI) 300, Temp. Range (F) -40 to 205, Safety Factor 4:1, Tube Material EPDM, Cover Material EPDM, Reinforcement Textile, - Nozzle Type, RMA Class B

Product Reviews

Save 15%. Sign up for Z-mail.