#0 x 1/8" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1537462| Mfr #: Z9150

$10.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537462 Mfr #: Z9150
Item: Thick WasherFastener Finish: Plain
Washer Material Grade: 18-8Rockwell Hardness: B70
System of Measurement: InchThickness Tolerance: +/-0.010"
Washer Basic Material: Stainless SteelFlat Washer Type: Thick Flat Washer
Application: Load DistributingWasher Outside Dia.: 1/8"
Washer Inside Dia.: 1/16"Thickness: 1/64"
Fits Bolt Sizes: #0Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #0, Washer Inside Dia. 1/16 In., Washer Outside Dia. 1/8 In., Thickness 1/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 25
Save 15%. Sign up for Z-mail.