#0 x 3/32" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G1269642| Mfr #: NAS620-C0

$6.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269642 Mfr #: NAS620-C0
Rockwell Hardness: B70Item: Mil Spec Washer
Flat Washer Type: Military Specification Flat WasherSystem of Measurement: Inch
Washer Basic Material: Stainless SteelWasher Material Grade: 18-8
Fastener Finish: PlainWasher Standards: NAS620
Washer Outside Dia.: 3/32"Washer Inside Dia.: 1/16"
Package Weight: 0.01Thickness: 0.014" to 0.018"
Fits Bolt Sizes: #0Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #0, Washer Inside Dia. 1/16 In., Washer Outside Dia. 3/32 In., Thickness 0.014 In. to 0.018 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 100
Save 15%. Sign up for Z-mail.