Washer, 1-1/4" Bolt, 18-8 SS, 3" OD, PK10

VALUE BRAND |Zoro #: G2254725|Mfr #: 1NU59

$13.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254725 Mfr #: 1NU59
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 90 Degrees Flat and Oval Head Countersunk ScrewsWasher Standards: ANSI B18.22.1
Washer Outside Dia.: 3"Washer Inside Dia.: 1-3/8"
Thickness Tolerance: 0.136-0.192"Package Weight: 1.64
Rockwell Hardness: B80Thickness: 16/97"
Fits Bolt Sizes: 1-1/4"Color: Silver
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 3 In., Thickness 16/97 In., Thickness Tolerance 0.136-0.192 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.