20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

1-1/4" x 2-3/4" OD Plain Finish 316 Stainless Steel Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0657517| Mfr #: Z0625-316

$25.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657517 Mfr #: Z0625-316
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Item: Flat Washer
Flat Washer Type: Flat WasherWasher Material Grade: 316
Washer Basic Material: Stainless SteelThickness Tolerance: +/-0.010"
Color: SilverApplication: Load Distribution
Washer Outside Dia.: 2-3/4"Washer Inside Dia.: 1-5/16"
Thickness: 0.125"Fits Bolt Sizes: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-5/16 In., Washer Outside Dia. 2-3/4 In., Thickness 0.125 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.