1-1/4" x 2-1/2" OD Zinc Yellow Finish Through Hardened Steel SAE Type A Narrow Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0403943| Mfr #: HS-1250SAEHZYBAGGR

$15.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 2-1/2"
Package Quantity: 10
Rockwell Hardness: RC38 to RC45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403943 Mfr #: HS-1250SAEHZYBAGGR
Washer Outside Dia.: 2-1/2"Package Quantity: 10
Rockwell Hardness: RC38 to RC45Fits Bolt Sizes: 1-1/4"
For Use With: Grade 8 FastenerWasher Standards: ASME B18.22.1 and ASTM F436
Thickness: 0.136" to 0.177"Washer Inside Dia.: 1-3/8"
Washer Basic Material: SteelItem: SAE Washer
Fastener Finish: Zinc YellowFlat Washer Type: SAE Type A Narrow Flat Washer
Application: Load DistributingSystem of Measurement: Inch
Washer Material Grade: Through HardenedCountry of Origin (subject to change): United States

Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 2-1/2 In., Thickness 0.136 In. to 0.177 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 10

Reviews