WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Washer, 1-1/4" Bolt, St, 2-1/2" OD, PK10

VALUE BRAND| Zoro #: G1276021| Mfr #: Z9281

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Thick Washer
Washer Material Grade: Through Hardened
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1276021 Mfr #: Z9281
Item: Thick WasherWasher Material Grade: Through Hardened
Package Quantity: 10Washer Outside Dia.: 2-1/2"
Application: Load DistributingFor Use With: Construction, Machinery
Fits Bolt Sizes: 1-1/4"Fastener Finish: Zinc Yellow
Washer Inside Dia.: 1-3/8"Washer Standards: N/A
System of Measurement: InchRockwell Hardness: C43 to C49
Flat Washer Type: Thick Flat WasherThickness: 1/4"
Thickness Tolerance: +0.014/-0.015"Washer Basic Material: Steel
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 2-1/2 In., Thickness 1/4 In., Thickness Tolerance +0.014/-0.015 In., Rockwell Hardness C43 to C49, Package Quantity 10

Product Reviews