1-1/4" x 2-1/2" OD Zinc Plated Finish Low Carbon Steel Flat Washer, 31 pk.

VALUE BRAND| Zoro #: G1447941| Mfr #: UST900016

$37.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fits Bolt Sizes: 1-1/4"
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447941 Mfr #: UST900016
Washer Basic Material: SteelFits Bolt Sizes: 1-1/4"
Fastener Finish: Zinc PlatedWasher Standards: N/A
Thickness: 0.1562"Item: Flat Washer
Package Quantity: 31Washer Outside Dia.: 2-1/2"
Washer Material Grade: Low CarbonSystem of Measurement: Inch
Flat Washer Type: Flat WasherWasher Inside Dia.: 1-5/16"
Color: silverCountry of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-5/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.1562 In., Color Silver, Package Quantity 31

Reviews