20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/8" x 2-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1681251| Mfr #: Z0624-188

$28.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681251 Mfr #: Z0624-188
Fastener Finish: PlainItem: Flat Washer
Flat Washer Type: Flat WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelRockwell Hardness: B70
Thickness: 0.125"Fits Bolt Sizes: 1-1/8"
Color: SilverApplication: Load Distribution
Washer Outside Dia.: 2-1/2"Washer Inside Dia.: 1-3/16"
System of Measurement: InchThickness Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-3/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.125 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.