Washer, 1-1/8" Bolt, SS, 2-3/4" OD, PK10

VALUE BRAND| Zoro #: G0667186| Mfr #: 137258

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667186 Mfr #: 137258
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 89 Degrees Flat and Oval Head Countersunk ScrewsThickness: 16/97"
Fits Bolt Sizes: 1-1/8"Color: Silver
Washer Standards: ANSI B18.22.1Washer Outside Dia.: 2-3/4"
Washer Inside Dia.: 1-1/4"Thickness Tolerance: 0.136-0.192"
Package Weight: 1.36Rockwell Hardness: B80
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-1/4 In., Washer Outside Dia. 2-3/4 In., Thickness 16/97 In., Thickness Tolerance 0.136-0.192 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.