Washer, 1-1/8" Bolt, St, 2-1/4" OD, PK10

VALUE BRAND| Zoro #: G2309754| Mfr #: HS-1125SAEHZYBAGGR

$11.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309754 Mfr #: HS-1125SAEHZYBAGGR
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Washer Basic Material: SteelApplication: Load Distributing
Washer Standards: ASME B18.22.1 and ASTM F436Washer Outside Dia.: 2-1/4"
Washer Material Grade: Through HardenedWasher Inside Dia.: 1-3/16"
Flat Washer Type: SAE Type A Narrow Flat WasherRockwell Hardness: RC38 to RC45
Thickness: 0.136" to 0.177"Fits Bolt Sizes: 1-1/8"
Item: SAE WasherCountry of Origin (subject to change): United States

Product Description

SAE Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-3/16 In., Washer Outside Dia. 2-1/4 In., Thickness 0.136 In. to 0.177 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.