JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/8" x 2-1/4" OD Zinc Yellow Finish Through Hardened Steel Thick Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1797826| Mfr #: Z9280

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797826 Mfr #: Z9280
System of Measurement: InchFastener Finish: Zinc Yellow
Washer Basic Material: SteelWasher Material Grade: Through Hardened
Thickness: 1/4"Fits Bolt Sizes: 1-1/8"
Item: Thick WasherApplication: Load Distributing
Washer Standards: N/AWasher Outside Dia.: 2-1/4"
Washer Inside Dia.: 1-3/16"Flat Washer Type: Thick Flat Washer
Thickness Tolerance: +0.014/-0.015"Rockwell Hardness: C43 to C49
Country of Origin (subject to change): United States

Product Description

Thick Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-3/16 In., Washer Outside Dia. 2-1/4 In., Thickness 1/4 In., Thickness Tolerance +0.014/-0.015 In., Rockwell Hardness C43 to C49, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.