1-1/8" x 2-1/4" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 46 pk.

VALUE BRAND| Zoro #: G1451274| Mfr #: UST900015

$7.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Item: Flat Washer
Package Quantity: 46
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1451274 Mfr #: UST900015
Color: silverWasher Standards: N/A
Flat Washer Type: Flat WasherWasher Material Grade: Low Carbon
Washer Basic Material: SteelSystem of Measurement: Inch
Item: Flat WasherFastener Finish: Zinc Plated
Washer Outside Dia.: 2-1/4"Washer Inside Dia.: 1-3/16"
Thickness: 0.1406"Fits Bolt Sizes: 1-1/8"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-1/8 In., Washer Inside Dia. 1-3/16 In., Washer Outside Dia. 2-1/4 In., Thickness 0.1406 In., Color Silver, Package Quantity 46

Product Reviews