Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size 1 1/8 in , Steel Zinc Plated Finish, 25 PK (Discontinued)
Mfr # UST011651
Zoro # G2239185
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 1/8 in
- Outside Diameter 2 3/4 in
- Minimum Thickness 0.172 in