20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-3/8" x 2-3/4" OD Plain Finish 18-8 Stainless Steel Jumbo Washers, 1 pk.

VALUE BRAND| Zoro #: G1442856| Mfr #: Z9250SS

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442856 Mfr #: Z9250SS
System of Measurement: InchThickness Tolerance: +0.020/-0.010"
Flat Washer Type: Jumbo WasherItem: Jumbo Washer
Fastener Finish: PlainRockwell Hardness: B70
Thickness: 1/4"Fits Bolt Sizes: 1-3/8"
Washer Basic Material: Stainless SteelWasher Outside Dia.: 2-3/4"
Washer Material Grade: 18-8Washer Inside Dia.: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Jumbo Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1-3/8 In., Washer Inside Dia. 1-1/2 In., Washer Outside Dia. 2-3/4 In., Thickness 1/4 In., Thickness Tolerance +0.020/-0.010 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.