KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8" x 2-3/4" OD Zinc Yellow Finish Through Hardened Steel Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0822866| Mfr #: Z9282

$18.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Through Hardened
Thickness: 1/4"
Washer Inside Dia.: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822866 Mfr #: Z9282
Washer Material Grade: Through HardenedThickness: 1/4"
Washer Inside Dia.: 1-7/16"Washer Basic Material: Steel
Fastener Finish: Zinc YellowRockwell Hardness: C43 to C49
Item: Thick WasherWasher Standards: N/A
For Use With: Construction, MachineryFits Bolt Sizes: 1-3/8"
Application: Load DistributingPackage Quantity: 5
Thickness Tolerance: +0.014/-0.015"System of Measurement: Inch
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 2-3/4"
Country of Origin (subject to change): United States

Description

Thick Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1-3/8 In., Washer Inside Dia. 1-7/16 In., Washer Outside Dia. 2-3/4 In., Thickness 1/4 In., Thickness Tolerance +0.014/-0.015 In., Rockwell Hardness C43 to C49, Package Quantity 5

Reviews