Washer, 1-3/8" Bolt, St, 3-1/4" OD, PK15

VALUE BRAND| Zoro #: G1993573| Mfr #: P42014-PG

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993573 Mfr #: P42014-PG
System of Measurement: InchFlat Washer Type: USS Type A Wide Flat Washer
Item: USS WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 3-1/4"Washer Inside Dia.: 1-1/2"
Fastener Finish: PlainThickness: 0.180"
Fits Bolt Sizes: 1-3/8"Thickness Tolerance: +0.033/-0.027"
Country of Origin (subject to change): Multiple

Product Description

USS Washer, Steel, Inch, Fastener Finish Plain, Fits Bolt Sizes 1-3/8 In., Washer Inside Dia. 1-1/2 In., Washer Outside Dia. 3-1/4 In., Thickness 0.180 In., Thickness Tolerance +0.033/-0.027 In., Washer Standards ANSI B18.22.1, Package Quantity 15

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.