1" x 2-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2040482| Mfr #: 1NU57

$6.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040482 Mfr #: 1NU57
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 88 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 1"
Color: SilverWasher Standards: ANSI B18.22.1
Washer Outside Dia.: 2-1/2"Washer Inside Dia.: 1-1/16"
Thickness Tolerance: 0.136-0.192"Package Weight: 0.71
Rockwell Hardness: B80Thickness: 16/97"
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 16/97 In., Thickness Tolerance 0.136-0.192 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.