20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#1 x 5/32" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G2391313| Mfr #: Z9151

$4.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391313 Mfr #: Z9151
Washer Basic Material: Stainless SteelWasher Material Grade: 18-8
Fastener Finish: PlainThickness: 1/64"
Fits Bolt Sizes: #1Item: Thick Washer
Application: Load DistributingWasher Outside Dia.: 5/32"
Washer Inside Dia.: 5/64"Flat Washer Type: Thick Flat Washer
System of Measurement: InchThickness Tolerance: +/-0.010"
Rockwell Hardness: B70Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #1, Washer Inside Dia. 5/64 In., Washer Outside Dia. 5/32 In., Thickness 1/64 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 25
Save 15%. Sign up for Z-mail.