Washer, 1" Bolt, 316 SS, 2-1/2" OD, PK10

VALUE BRAND| Zoro #: G1564227| Mfr #: 1NU72

$11.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564227 Mfr #: 1NU72
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 103 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 1"
Thickness: 16/97"Thickness Tolerance: 0.136-0.192"
Rockwell Hardness: B80Package Weight: 0.71
Color: SilverWasher Standards: ANSI B18.22.1
Washer Outside Dia.: 2-1/2"Washer Inside Dia.: 1-1/16"
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 16/97 In., Thickness Tolerance 0.136-0.192 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.