1" x 2-1/2" OD Zinc Yellow Finish Through Hardened Steel USS Type A Wide Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1521834| Mfr #: HU-1000USSHZYBAGGR

$8.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521834 Mfr #: HU-1000USSHZYBAGGR
Fastener Finish: Zinc YellowWasher Basic Material: Steel
System of Measurement: InchApplication: Load Distributing
Washer Standards: ASME B18.22.1 and ASTM F436Washer Outside Dia.: 2-1/2"
Washer Material Grade: Through HardenedWasher Inside Dia.: 1-1/16"
Flat Washer Type: USS Type A Wide Flat WasherRockwell Hardness: RC38 to RC45
Thickness: 0.136" to 0.192"Fits Bolt Sizes: 1"
Item: USS WasherCountry of Origin (subject to change): United States

Product Description

USS Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.136 In. to 0.192 In., Rockwell Hardness RC38 to RC45, Washer Standards ASME/ANSI B 18.22, ASTM F436, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.