#10 x 1-1/4" OD Plain Finish 18-8 Stainless Steel Fender Washers, 25 pk.

VALUE BRAND| Zoro #: G1187977| Mfr #: Z0456-188

$9.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187977 Mfr #: Z0456-188
System of Measurement: InchFits Bolt Sizes: #10
Item: Fender WasherWasher Basic Material: Stainless Steel
Washer Outside Dia.: 1-1/4"Washer Material Grade: 18-8
Washer Inside Dia.: 7/32"Flat Washer Type: Fender Washer
Fastener Finish: PlainThickness Tolerance: +/-0.007
Radius: -Rockwell Hardness: B70
Package Weight: 0.90 lb.Thickness: 0.050"
Country of Origin (subject to change): United States

Product Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B70, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.