Washer, #10 Bolt, 18-8 SS, 1/2" OD, PK100

VALUE BRAND| Zoro #: G2402425| Mfr #: 1NU46

$4.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402425 Mfr #: 1NU46
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 85 Degrees Flat and Oval Head Countersunk ScrewsWasher Inside Dia.: 7/32"
Thickness Tolerance: 0.036-0.065"Package Weight: 0.11
Rockwell Hardness: B80Thickness: 2/41"
Fits Bolt Sizes: #10Color: Silver
Washer Standards: ANSI B18.22.1Washer Outside Dia.: 1/2"
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1/2 In., Thickness 2/41 In., Thickness Tolerance 0.036-0.065 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.