Washer, #10 Bolt, 18-8 SS, 23/64" OD, PK50

VALUE BRAND| Zoro #: G2338497| Mfr #: 129492

$5.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338497 Mfr #: 129492
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Radius: -Washer Basic Material: Stainless Steel
Package Weight: 0.15Thickness: 0.059" to 0.067"
Fits Bolt Sizes: #10Washer Standards: NAS620
Washer Outside Dia.: 23/64"Washer Inside Dia.: 3/16"
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 3/16 In., Washer Outside Dia. 23/64 In., Thickness 0.059 In. to 0.067 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.