#10 x 23/64" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1646163| Mfr #: 150394

$4.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646163 Mfr #: 150394
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: NAS620
Washer Outside Dia.: 23/64"Washer Inside Dia.: 3/16"
Radius: -Package Weight: 0.15
Thickness: 0.029" to 0.035"Fits Bolt Sizes: #10
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 3/16 In., Washer Outside Dia. 23/64 In., Thickness 0.029 In. to 0.035 In., Radius -, Rockwell Hardness B70, Washer Standards NAS620, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.