KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 7/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G2377846| Mfr #: AN960-C10

$14.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.1
Washer Material Grade: 18-8
Thickness: 0.053" to 0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377846 Mfr #: AN960-C10
Package Weight: 0.1Washer Material Grade: 18-8
Thickness: 0.053" to 0.073"Washer Inside Dia.: 13/64"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Mil Spec Washer
Washer Standards: AN960For Use With: Screws and Studs
Fits Bolt Sizes: #10Package Quantity: 100
System of Measurement: InchFlat Washer Type: Military Specification Flat Washer
Washer Outside Dia.: 7/16"Country of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 7/16 In., Thickness 0.053 In. to 0.073 In., Radius -, Rockwell Hardness B70, Washer Standards AN960, Package Quantity 100

Reviews