#10 x 7/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0728174| Mfr #: MS15795-808

$8.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728174 Mfr #: MS15795-808
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Item: Mil Spec WasherWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelWasher Standards: MS15795
Washer Outside Dia.: 7/16"Washer Inside Dia.: 7/32"
Radius: -Package Weight: 0.4
Thickness: 0.036" to 0.065"Fits Bolt Sizes: #10
Country of Origin (subject to change): United States

Product Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 7/16 In., Thickness 0.036 In. to 0.065 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.