KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 9/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0918066| Mfr #: WAS504#10

$7.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.1
Washer Material Grade: 18-8
Thickness: 0.036" to 0.065"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918066 Mfr #: WAS504#10
Package Weight: 0.1Washer Material Grade: 18-8
Thickness: 0.036" to 0.065"Washer Inside Dia.: 1/4"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Flat Washer
Washer Standards: ASME B18.22.1For Use With: Screws and Studs
Fits Bolt Sizes: #10Package Quantity: 50
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 9/16"Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 0.036 In. to 0.065 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 50

Reviews