LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#10 x 1-1/4" OD Plain Finish 316 Stainless Steel Fender Washers, 25 pk.

VALUE BRAND| Zoro #: G2105117| Mfr #: Z0456-316

$16.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fender Washer
Washer Material Grade: 316
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105117 Mfr #: Z0456-316
Item: Fender WasherWasher Material Grade: 316
Package Quantity: 25Washer Outside Dia.: 1-1/4"
Package Weight: 0.90 lb.For Use With: Screws and Studs
Fits Bolt Sizes: #10Fastener Finish: Plain
Washer Inside Dia.: 7/32"System of Measurement: Inch
Rockwell Hardness: B80Flat Washer Type: Fender Washer
Thickness: 0.050"Thickness Tolerance: +/-0.007
Washer Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Fender Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 7/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.050 In., Thickness Tolerance +/-0.007, Radius -, Rockwell Hardness B80, Package Quantity 25

Reviews