#10 x 9/16" OD Plain Finish 316 Stainless Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G0770287| Mfr #: WAS505#10

$3.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770287 Mfr #: WAS505#10
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 316
Washer Basic Material: Stainless SteelWasher Outside Dia.: 9/16"
Washer Inside Dia.: 1/4"Radius: -
Package Weight: 0.1Thickness: 0.036" to 0.065"
Fits Bolt Sizes: #10Washer Standards: ASME B18.22.1
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 0.036 In. to 0.065 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.