JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10 x 1/2" OD Plain Finish Case Hardened Steel Beveled Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1817681| Mfr #: Z9180-BEV-H

$8.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817681 Mfr #: Z9180-BEV-H
Item: Beveled WasherFlat Washer Type: Beveled Flat Washer
Thickness Tolerance: +/-0.010"Fastener Finish: Plain
System of Measurement: InchWasher Standards: N/A
Washer Basic Material: SteelWasher Outside Dia.: 1/2"
Washer Material Grade: Case HardenedWasher Inside Dia.: 13/64"
Rockwell Hardness: B49Thickness: 3/32"
Fits Bolt Sizes: #10Application: Load Distributing
Country of Origin (subject to change): United States

Product Description

Beveled Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 1/2 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.