Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK
Mfr # Z9094
Zoro # G1228857
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 0.093 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK 16M08018200
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK 6DZA3
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK M51530.030.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK M38080.100.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 25 PK FW2S01800-025P2
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , PEEK Plain Finish, 10 PK PKM20-WHS-01
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 25 PK UST011650
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , PEEK Plain Finish, 10 PK PKM14-WHS-01
- ZORO SELECT Flat Washer, Fits Bolt Size 6" , Steel Zinc Plated Finish, 10000 PK 06WFBW
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK M38400.100.0038
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish Z9237
- Zoro Select General Washers