KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 29/64" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G1135994| Mfr #: 17W04601

$2.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: off White
Washer Inside Dia.: 13/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135994 Mfr #: 17W04601
Washer Material Grade: Not GradedColor: off White
Washer Inside Dia.: 13/64"Washer Basic Material: Nylon
Fastener Finish: PlainItem: Flat Washer
Washer Standards: N/AFor Use With: Machine Screw
Fits Bolt Sizes: #10Application: Relieves Friction
Package Quantity: 40Thickness Tolerance: +/-0.005"
System of Measurement: InchThickness: 0.031"
Flat Washer Type: Flat WasherWasher Outside Dia.: 29/64"
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 29/64 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Reviews