#10 x 7/16" OD Plain Finish Not Graded Nylon Flat Washers, 400 pk.

VALUE BRAND| Zoro #: G2048225| Mfr #: 17W04373

$7.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048225 Mfr #: 17W04373
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonSystem of Measurement: Inch
Thickness: 0.031"Fits Bolt Sizes: #10
Washer Outside Dia.: 7/16"Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Outside Dia. 7/16 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.