#10 x 5/8" OD Plain Finish Not Graded Phenolic Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0252953| Mfr #: Z8410

$3.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.063"
Washer Basic Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252953 Mfr #: Z8410
Flat Washer Type: Flat WasherThickness: 0.063"
Washer Basic Material: PhenolicFor Use With: Electronic Assembly
Washer Outside Dia.: 5/8"Fits Bolt Sizes: #10
System of Measurement: InchThickness Tolerance: +/-0.008"
Package Quantity: 5Washer Material Grade: Not Graded
Washer Inside Dia.: 13/64"Application: Insulating
Washer Standards: N/AColor: Tan
Item: Flat WasherFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Flat Washer, Phenolic, Inch, Washer Material Grade Not Graded, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 5/8 In., Thickness 0.063 In., Thickness Tolerance +/-0.008 In., Color Tan, Package Quantity 5

Reviews