JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Washer, #10, PK100

VALUE BRAND| Zoro #: G1856407| Mfr #: 253041-PG

$4.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1856407 Mfr #: 253041-PG
Item: Countersunk WasherMaterial: Low carbon steel
Rockwell Hardness: B70Application: For Finished Appearance
Finish: NickelFits Bolt Sizes: #10
Inside Dia.: 0.265"Outside Dia.: 19/32"
Thickness: 7/64"Country of Origin (subject to change): China

Product Description

Countersunk Washer, Low Carbon Steel, Nickel Finish, Fits Bolt Size #10, Inside Dia 0.265 In, Outside Dia 19/32 In, Rockwell Hardness B70, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.