Washer, #10, PK100

VALUE BRAND| Zoro #: G2415077| Mfr #: 908022-PG

$9.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415077 Mfr #: 908022-PG
Finish: NickelItem: Countersunk Washer
Material: BrassThickness: 7/64"
Application: For Finished AppearanceFits Bolt Sizes: #10
Outside Dia.: 19/32"Inside Dia.: 0.265"
Country of Origin (subject to change): Multiple

Product Description

Countersunk Washer, Brass, Nickel Finish, Fits Bolt Size #10, Inside Dia 0.265 In, Outside Dia 19/32 In, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.