Shop Alternate Products
This Product is Discontinued
Zoro Select
Countersunk Washer, Fits Bolt Size #10 Brass, Plain Finish, 100 PK (Discontinued)
Mfr # 925311-PG
Zoro # G0357393
This Product is Discontinued
Key Features
- Material Brass
- Finish Plain
- For Screw Size #10
- Outside Diameter 19/32 in
- Thickness 7/64 in