1/2" x 1-1/16" OD Plain Finish 18-8 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0988023| Mfr #: WAS40412

$7.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.074" to 0.121"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988023 Mfr #: WAS40412
Flat Washer Type: Flat WasherThickness: 0.074" to 0.121"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.35Washer Outside Dia.: 1-1/16"
Fits Bolt Sizes: 1/2"System of Measurement: Inch
Package Quantity: 10Washer Material Grade: 18-8
Washer Inside Dia.: 1-7/32"Washer Standards: ASME B18.22.1
Fastener Finish: PlainItem: Flat Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.074 In. to 0.121 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 10

Reviews