1/2" x 1-1/16" OD Plain Finish 18-8 Stainless Steel Military Specification Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0568477| Mfr #: MS15795-818

$5.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mil Spec Washer
Fits Bolt Sizes: 1/2"
Package Quantity: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568477 Mfr #: MS15795-818
Item: Mil Spec WasherFits Bolt Sizes: 1/2"
Package Quantity: 5Washer Outside Dia.: 1-1/16"
Package Weight: 0.1For Use With: Screws and Studs
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 17/32"System of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Military Specification Flat Washer
Washer Standards: MS15795Thickness: 0.074" to 0.121"
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Mil Spec Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.074 In. to 0.121 In., Radius -, Rockwell Hardness B70, Washer Standards MS15795, Package Quantity 5

Reviews