JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" x 1-1/8" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1569556| Mfr #: Z9099SS

$10.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1569556 Mfr #: Z9099SS
Thickness Tolerance: +/-0.010"Washer Basic Material: Stainless Steel
Item: Thick WasherFlat Washer Type: Thick Flat Washer
Fastener Finish: PlainSystem of Measurement: Inch
Washer Material Grade: 18-8Rockwell Hardness: B70
Application: Load DistributingWasher Outside Dia.: 1-1/8"
Washer Inside Dia.: 1-7/32"Thickness: 1/8"
Fits Bolt Sizes: 1/2"Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1-7/32 In., Washer Outside Dia. 1-1/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.