Zoro Select
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK
Mfr # WAS50412
Zoro # G1505962
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.074 in
- Maximum Thickness 0.121 in
- Standards USS Standard
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK NAS1149-C0432R
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK U38400.019.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Black Oxide Finish 5KEF6
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK 31WSAEB
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 5 PK Z9203
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK Z9161
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK 10WUSS
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 10 PK WAS50512
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 25000 PK 08WSAE
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK M38080.060.0001
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK 03900
- Zoro Select Flat Washers